References
Sandvik Coromant:DS20-D3810DM40-04
Rubix:317A8453
Manufacturer :7755914
EAN:7323224556300


Technical specifications
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 214.42 mm |
| Tail | modular drilling interface (mdi-40), flat according to iso 766 |
Product details : SANDVIK DS20-D3810DM40-04 CORODRILL 880 7755914
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 214.42 mm |
| Tail | modular drilling interface (mdi-40), flat according to iso 766 |
| Tail diameter | 40 mm |
| Insert Type | mdi-40 |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 156.31 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 886.77 excl. VAT
/ Each
£ 1,064.12 incl. VAT
- Usually arrives within 14 working days