References
Sandvik Coromant:DS20-D2400DM25-07
Rubix:317A8596
Manufacturer :7755887
EAN:7323224556034


Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 168.67 mm |
| Tail | mdi-25 |
Product details : SANDVIK DS20-D2400DM25-07 CORODRILL 880 7755887
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 168.67 mm |
| Tail | mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | ds20-03…p / ds20-03…c |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 172 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 865.80 excl. VAT
/ Each
£ 1,038.96 incl. VAT
- Usually arrives within 14 working days