References
Sandvik Coromant:DS20-D1666LX19-05
Rubix:318A0666
Manufacturer :7548801
EAN:7323223642738


Technical specifications
| Drilling diameter | 16.66 mm |
|---|---|
| Apparent length | 83.7631 mm |
| Tail | cylindrical shank with a flat on the side |
Product details : SANDVIK DS20-D1666LX19-05 CORODRILL 880 7548801
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 16.66 mm |
|---|---|
| Apparent length | 83.7631 mm |
| Tail | cylindrical shank with a flat on the side |
| Tail diameter | 19.05 mm |
| Insert Type | ds20-01...p / ds20-01...c |
| Ratio of length to drilling diameter | 5.03 |
| Tail length | 154 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 704.24 excl. VAT
/ Each
£ 845.09 incl. VAT
- Usually arrives within 14 working days