References
Sandvik Coromant:DS20-D3500DM40-04
Rubix:317A8925
Manufacturer :7755904
EAN:7323224556201


Technical specifications
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 141 mm |
| Tail | mdi-40 (dcon 40 mm) |
Product details : SANDVIK DS20-D3500DM40-04 CORODRILL 880 7755904
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 141 mm |
| Tail | mdi-40 (dcon 40 mm) |
| Tail diameter | 40 mm |
| Insert Type | mdi-40 |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 144 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 852.23 excl. VAT
/ Each
£ 1,022.68 incl. VAT
- Usually arrives within 14 working days