References
Sandvik Coromant:DS20-D3493LX38-04
Rubix:317A8334
Manufacturer :7548920
EAN:7323223643926


Technical specifications
| Drilling diameter | 34.925 mm |
|---|---|
| Apparent length | 143.612 mm |
| Tail | cylindrical shaft with flange |
Product details : SANDVIK DS20-D3493LX38-04 CORODRILL 880 7548920
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 34.925 mm |
|---|---|
| Apparent length | 143.612 mm |
| Tail | cylindrical shaft with flange |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 243.406 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 897.87 excl. VAT
/ Each
£ 1,077.44 incl. VAT
- Usually arrives within 14 working days