References
Sandvik Coromant:DS20-D2000L25-04
Rubix:318A0441
Manufacturer :7548824
EAN:7323223642967


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 80.558 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2000L25-04 CORODRILL 880 7548824
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 80.558 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25 mm |
| Insert Type | 02c/02p |
| Ratio of length to drilling diameter | 4 (l/d) |
| Tail length | 161 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 717.80 excl. VAT
/ Each
£ 861.36 incl. VAT
- Usually arrives within 14 working days