References
Sandvik Coromant:DS20-D3810LX38-04
Rubix:317A8088
Manufacturer :7548944
EAN:7323223644169


Technical specifications
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 185.13 mm |
| Tail | cylindrical mounting opening |
Product details : SANDVIK DS20-D3810LX38-04 CORODRILL 880 7548944
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 185.13 mm |
| Tail | cylindrical mounting opening |
| Tail diameter | 7.925 mm |
| Insert Type | cn1906 |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 255.85 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 933.63 excl. VAT
/ Each
£ 1,120.36 incl. VAT
- Usually arrives within 14 working days