References
Sandvik Coromant:DS20-D2697LX31-07
Rubix:317A7290
Manufacturer :7548871
EAN:7323223643438


Technical specifications
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 216.33 mm |
| Tail | lx31 |
Product details : SANDVIK DS20-D2697LX31-07 CORODRILL 880 7548871
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 216.33 mm |
| Tail | lx31 |
| Tail diameter | 55.97 mm |
| Insert Type | cn1906 |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 145 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,048.34 excl. VAT
/ Each
£ 1,258.01 incl. VAT
- Usually arrives within 14 working days