References
Sandvik Coromant:DS20-D1588LX19-06
Rubix:317A9763
Manufacturer :7548794
EAN:7323223642660


Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Apparent length | 98.07 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D1588LX19-06 CORODRILL 880 7548794
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Apparent length | 98.07 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 19.05 mm |
| Insert Type | ds20-0104-p (compatible: l5w 4324/2044; s5w h13a) |
| Ratio of length to drilling diameter | 6×dc |
| Tail length | 13.72 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 769.60 excl. VAT
/ Each
£ 923.52 incl. VAT
- Usually arrives within 14 working days