References
Sandvik Coromant:DS20-D4500L50-06
Rubix:286A7507
Manufacturer :7548990
EAN:7323223644626


Technical specifications
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 271.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D4500L50-06 7548990
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 271.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 50 mm |
| Insert Type | cn1906 (rhombic 80) |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 275 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,196.34 excl. VAT
/ Each
£ 1,435.61 incl. VAT
- Usually arrives within 14 working days