References
Sandvik Coromant:DS20-D2858LX31-04
Rubix:317A9139
Manufacturer :7548880
EAN:7323223643520


Technical specifications
| Drilling diameter | 28.58 mm |
|---|---|
| Apparent length | 115.13 mm |
| Tail | iso 9766 (lx31) shank, cylindrical with flat (iso 766) |
Product details : SANDVIK DS20-D2858LX31-04 CORODRILL 880 7548880
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 28.58 mm |
|---|---|
| Apparent length | 115.13 mm |
| Tail | iso 9766 (lx31) shank, cylindrical with flat (iso 766) |
| Tail diameter | 31.75 mm |
| Insert Type | 04c/04p |
| Ratio of length to drilling diameter | 4.03 |
| Tail length | 141.91 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 826.34 excl. VAT
/ Each
£ 991.61 incl. VAT
- Usually arrives within 14 working days