References
Sandvik Coromant:DS20-D3800DM40-07
Rubix:317A6762
Manufacturer :7755913
EAN:7323224556294

Product details : SANDVIK DS20-D3800DM40-07 CORODRILL 880 7755913
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 38 mm |
|---|---|
| Apparent length | 270 mm |
| Tail | mdi-40 |
| Tail diameter | 40 mm |
| Insert Type | 05p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 329 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,126.04 excl. VAT
/ Each
£ 1,351.25 incl. VAT
- Usually arrives within 14 working days
