References
Sandvik Coromant:DS20-D1700L20-05
Rubix:318A0095
Manufacturer :7548805
EAN:7323223642776


Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 85.4631 mm |
| Tail | cylindrical flat shank according to iso 766 |
Product details : SANDVIK DS20-D1700L20-05 CORODRILL 880 7548805
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 85.4631 mm |
| Tail | cylindrical flat shank according to iso 766 |
| Tail diameter | 20 mm |
| Insert Type | ds20-01...p / ds20-01...c |
| Ratio of length to drilling diameter | 5×dc |
| Tail length | 156 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days