References
Sandvik Coromant:DS20-D2697DM32-04
Rubix:317A9514
Manufacturer :7755894
EAN:7323224556102


Technical specifications
| Drilling diameter | 26.97 mm |
|---|---|
| Apparent length | 107.89 mm |
| Tail | mdi-32 |
Product details : SANDVIK DS20-D2697DM32-04 CORODRILL 880 7755894
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 26.97 mm |
|---|---|
| Apparent length | 107.89 mm |
| Tail | mdi-32 |
| Tail diameter | 32 mm |
| Insert Type | 03c 03p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 160.97 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 784.40 excl. VAT
/ Each
£ 941.28 incl. VAT
- Usually arrives within 14 working days