References
Mitsubishi Materials:MVX4200X5F50
Rubix:278A3448


Technical specifications
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 217 mm |
| Tail diameter | 50 mm |
Product details : MITSUBCARB MVX4200X5F50 INDEXABLE DRILL 90039928
Technical specifications
Attributes
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 217 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 593.88 excl. VAT
/ Each
£ 712.66 incl. VAT
- Usually arrives within 14 working days