References
Sandvik Coromant:DS20-D2700L32-05
Rubix:286A6908
Manufacturer :7548873
EAN:7323223643452


Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 139 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2700L32-05 7548873
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 139 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 32 mm |
| Insert Type | ds20-0306-p |
| Tail length | 224 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 900.34 excl. VAT
/ Each
£ 1,080.41 incl. VAT
- Usually arrives within 14 working days