References
Sandvik Coromant:DS20-D1500DM20-04
Rubix:318A2199
Manufacturer :7755834
EAN:7323224555105

Product details : SANDVIK DS20-D1500DM20-04 CORODRILL 880 7755834
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 63 mm |
| Tail | mdi-20 |
| Tail diameter | 20 mm |
| Insert Type | 01c / 01p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 88.69 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 614.20 excl. VAT
/ Each
£ 737.04 incl. VAT
- Usually arrives within 14 working days
