References
Sandvik Coromant:DS20-D4200L50-07
Rubix:317A6133
Manufacturer :7548971
EAN:7323223644435


Technical specifications
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 334.7234 mm |
| Tail | iso 9766 shank (l), cylindrical shank with flat side |
Product details : SANDVIK DS20-D4200L50-07 CORODRILL 880 7548971
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 334.7234 mm |
| Tail | iso 9766 shank (l), cylindrical shank with flat side |
| Tail diameter | 50 mm |
| Insert Type | ds20 (indexable insert drill / indexable insert drill) |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 80 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,276.50 excl. VAT
/ Each
£ 1,531.80 incl. VAT
- Usually arrives within 14 working days