References
Sandvik Coromant:DS20-D1905LX25-07
Rubix:286A6947
Manufacturer :7548823
EAN:7323223642950


Technical specifications
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 133.35 mm |
| Tail | weldon flat & flange shank |
Product details : SANDVIK DS20-D1905LX25-07 7548823
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 133.35 mm |
| Tail | weldon flat & flange shank |
| Tail diameter | 25.4 mm |
| Insert Type | ds20-0205-p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 213.86 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 865.80 excl. VAT
/ Each
£ 1,038.96 incl. VAT
- Usually arrives within 14 working days