References
Sandvik Coromant:DS20-D3015DM32-04
Rubix:317A8903
Manufacturer :7790799
EAN:7323224722491


Technical specifications
| Drilling diameter | 30.15 mm |
|---|---|
| Apparent length | 173.826 mm |
| Tail | cylindrical shank with flat according to iso 9766; mdi modular drill interface (mdi-32) |
Product details : SANDVIK DS20-D3015DM32-04 CORODRILL 880 7790799
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 30.15 mm |
|---|---|
| Apparent length | 173.826 mm |
| Tail | cylindrical shank with flat according to iso 9766; mdi modular drill interface (mdi-32) |
| Tail diameter | 32 mm |
| Insert Type | corodrill ds20-0407-p |
| Ratio of length to drilling diameter | 4.028 |
| Tail length | 124.206 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 852.24 excl. VAT
/ Each
£ 1,022.69 incl. VAT
- Usually arrives within 14 working days