References
Sandvik Coromant:DS20-D1588LX19-05
Rubix:318A0658
Manufacturer :7548793
EAN:7323223642653


Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Apparent length | 82.2 mm |
| Tail | cylindrical shank with flat (iso 9766) |
Product details : SANDVIK DS20-D1588LX19-05 CORODRILL 880 7548793
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Apparent length | 82.2 mm |
| Tail | cylindrical shank with flat (iso 9766) |
| Tail diameter | 19.05 mm |
| Insert Type | ds20-0104-p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 12.8 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 704.24 excl. VAT
/ Each
£ 845.09 incl. VAT
- Usually arrives within 14 working days