References
Sandvik Coromant:DS20-D3967LX38-07
Rubix:317A6522
Manufacturer :7548955
EAN:7323223644275


Technical specifications
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 278.7 mm |
| Tail | iso 9766 (lx38) |
Product details : SANDVIK DS20-D3967LX38-07 CORODRILL 880 7548955
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 39.67 mm |
|---|---|
| Apparent length | 278.7 mm |
| Tail | iso 9766 (lx38) |
| Tail diameter | 38.1 mm |
| Insert Type | wcor_dq0508p_1 / ds20-0508-p |
| Ratio of length to drilling diameter | 7xd (uldr 7,025) |
| Tail length | 281.6 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,185.23 excl. VAT
/ Each
£ 1,422.28 incl. VAT
- Usually arrives within 14 working days