References
Sandvik Coromant:DS20-D1650L20-05
Rubix:318A0664
Manufacturer :8009510
EAN:7323225739849


Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 103.54 mm |
| Tail diameter | 20 mm |
Product details : SANDVIK DS20-D1650L20-05 CORODRILL 880 8009510
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 103.54 mm |
| Tail diameter | 20 mm |
| Ratio of length to drilling diameter | 9.15 |
| Tail length | 151 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 704.24 excl. VAT
/ Each
£ 845.09 incl. VAT
- Usually arrives within 14 working days