References
Sandvik Coromant:DS20-D4500L50-07
Rubix:317A6137
Manufacturer :7548991
EAN:7323223644633


Technical specifications
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 355.72 mm |
| Tail | cylindrical shank (iso 9766 drill shank with flange) |
Product details : SANDVIK DS20-D4500L50-07 CORODRILL 880 7548991
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 355.72 mm |
| Tail | cylindrical shank (iso 9766 drill shank with flange) |
| Tail diameter | 50 mm |
| Insert Type | ds20-06c / ds20-06p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 320 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,276.50 excl. VAT
/ Each
£ 1,531.80 incl. VAT
- Usually arrives within 14 working days