References
Sandvik Coromant:DS20-D2600DM32-04
Rubix:317A9511
Manufacturer :7755892
EAN:7323224556089

Product details : SANDVIK DS20-D2600DM32-04 CORODRILL 880 7755892
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Apparent length | 108 mm |
| Tail | mdi-32 |
| Tail diameter | 32 mm |
| Insert Type | ds20-04 |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 142.34 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 784.40 excl. VAT
/ Each
£ 941.28 incl. VAT
- Usually arrives within 14 working days
