References
Sandvik Coromant:DS20-D3332LX38-06
Rubix:317A7136
Manufacturer :7548914
EAN:7323223643865


Technical specifications
| Drilling diameter | 33.32 mm |
|---|---|
| Apparent length | 200.9506 mm |
| Tail | cylindrical shank with flat according to iso 9766 (internal cooling, internal supply) |
Product details : SANDVIK DS20-D3332LX38-06 CORODRILL 880 7548914
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 33.32 mm |
|---|---|
| Apparent length | 200.9506 mm |
| Tail | cylindrical shank with flat according to iso 9766 (internal cooling, internal supply) |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p |
| Ratio of length to drilling diameter | 6.03 |
| Tail length | 203.8604 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,068.07 excl. VAT
/ Each
£ 1,281.68 incl. VAT
- Usually arrives within 14 working days