SANDVIK A880-D0875C6-03 CORODRILL 880 INDEXABLE INSERT DRILL
Indexable insert drill CoroDrill® 880
See technical informationReferences
Sandvik Coromant:A880-D0875C6-03
Rubix:286A8706
Manufacturer :6328067




Technical specifications
| Drilling diameter | 22.225 mm |
|---|---|
| Apparent length | 66.675 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
Product details : SANDVIK A880-D0875C6-03 CORODRILL 880 INDEXABLE INSERT DRILL
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 22.225 mm |
|---|---|
| Apparent length | 66.675 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
| Tail diameter | 63 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 |
| Tail length | 38.4491 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 711.63 excl. VAT
/ Each
£ 853.96 incl. VAT
- Usually arrives within 14 working days