References
Sandvik Coromant:DS20-D3100DM32-07
Rubix:317A7024
Manufacturer :7790755
EAN:7323224722408


Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 217.83 mm |
| Tail diameter | 32 mm |
Product details : SANDVIK DS20-D3100DM32-07 CORODRILL 880 7790755
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 217.83 mm |
| Tail diameter | 32 mm |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 272 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,082.86 excl. VAT
/ Each
£ 1,299.43 incl. VAT
- Usually arrives within 14 working days