References
Sandvik Coromant:DS20-D5200L50-05
Rubix:317A6394
Manufacturer :7549009
EAN:7323223644817


Technical specifications
| Drilling diameter | 52 mm |
|---|---|
| Apparent length | 265 mm |
| Tail | iso 9766 cylinder rod with flat |
Product details : SANDVIK DS20-D5200L50-05 CORODRILL 880 7549009
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 52 mm |
|---|---|
| Apparent length | 265 mm |
| Tail | iso 9766 cylinder rod with flat |
| Tail diameter | 50 mm |
| Insert Type | 06c 06p |
| Ratio of length to drilling diameter | 5,10x |
| Tail length | 80 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,213.60 excl. VAT
/ Each
£ 1,456.32 incl. VAT
- Usually arrives within 14 working days