SANDVIK DS20-D2062LX25-05 CORODRILL 880 7548829

Drill

See technical information
References
Sandvik Coromant:DS20-D2062LX25-05
Rubix:317A9535
Manufacturer :7548829
EAN:7323223643018
brand logo
Technical specifications
Drilling diameter20.62 mm
Apparent length106.15 mm
Tailiso 9766 (weldon flat & flange) shaft
See all Specifications

Product details : SANDVIK DS20-D2062LX25-05 CORODRILL 880 7548829


CoroDrill® DS20 Indexable Insert Drill

Technical specifications


Attributes
Drilling diameter20.62 mm
Apparent length106.15 mm
Tailiso 9766 (weldon flat & flange) shaft
Tail diameter25.4 mm
Insert Type205
Ratio of length to drilling diameter5xd
Tail length126.95 mm
Internal coolingyes
Show UNSPSC/ECL@SS
£ 783.17 excl. VAT
/ Each
£ 939.80 incl. VAT
  • Usually arrives within 14 working days