References
Mitsubishi Materials:MVX5800X5F50
Rubix:366A4826


Technical specifications
| Drilling diameter | 58 mm |
|---|---|
| Apparent length | 297 mm |
| Tail diameter | 50 mm |
Product details : MITSUBCARB MVX5800X5F50
Technical specifications
Attributes
| Drilling diameter | 58 mm |
|---|---|
| Apparent length | 297 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 967.82 excl. VAT
/ Each
£ 1,161.38 incl. VAT
- Usually arrives within 14 working days