References
Sandvik Coromant:DS20-D3650LX38-04
Rubix:317A8081
Manufacturer :7548932
EAN:7323223644046


Technical specifications
| Drilling diameter | 36.5 mm |
|---|---|
| Apparent length | 149.9 mm |
| Tail | 1-1/2 inch cylindrical shank with flat connection (cylindrical with flat) |
Product details : SANDVIK DS20-D3650LX38-04 CORODRILL 880 7548932
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 36.5 mm |
|---|---|
| Apparent length | 149.9 mm |
| Tail | 1-1/2 inch cylindrical shank with flat connection (cylindrical with flat) |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p (compatibility: ds20-0508-p-l5w 4324/2044 and ds20-0508-p-s5w h13a) |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 249.6 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 933.63 excl. VAT
/ Each
£ 1,120.36 incl. VAT
- Usually arrives within 14 working days