References
Sandvik Coromant:DS20-D3500L40-06
Rubix:317A7146
Manufacturer :7548926
EAN:7323223643988


Technical specifications
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 210 mm |
| Tail diameter | 38.84 mm |
Product details : SANDVIK DS20-D3500L40-06 CORODRILL 880 7548926
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 210 mm |
| Tail diameter | 38.84 mm |
| Ratio of length to drilling diameter | 6xd |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,068.07 excl. VAT
/ Each
£ 1,281.68 incl. VAT
- Usually arrives within 14 working days