References
Sandvik Coromant:DS20-D3500L40-07
Rubix:317A6710
Manufacturer :7548927
EAN:7323223643995


Technical specifications
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 278.28 mm |
| Tail | 40 mm dia shank |
Product details : SANDVIK DS20-D3500L40-07 CORODRILL 880 7548927
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 35 mm |
|---|---|
| Apparent length | 278.28 mm |
| Tail | 40 mm dia shank |
| Tail diameter | 40 mm |
| Insert Type | ds20 |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 349 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,139.61 excl. VAT
/ Each
£ 1,367.53 incl. VAT
- Usually arrives within 14 working days