References
Sandvik Coromant:DS20-D3100L40-05
Rubix:317A7767
Manufacturer :7548897
EAN:7323223643698


Technical specifications
| Drilling diameter | 40 mm |
|---|---|
| Apparent length | 159 mm |
| Tail | straight cylindrical shank |
Product details : SANDVIK DS20-D3100L40-05 CORODRILL 880 7548897
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 40 mm |
|---|---|
| Apparent length | 159 mm |
| Tail | straight cylindrical shank |
| Tail diameter | 40 mm |
| Insert Type | cn1906 (rhombic 80°) |
| Ratio of length to drilling diameter | 5xd (≈4,73×) |
| Tail length | 260 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 978.03 excl. VAT
/ Each
£ 1,173.64 incl. VAT
- Usually arrives within 14 working days