References
Sandvik Coromant:DS20-D1950L25-05
Rubix:318A0109
Manufacturer :8009516
EAN:7323225739900


Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 122.44 mm |
| Tail | cylindrical with flat shank |
Product details : SANDVIK DS20-D1950L25-05 CORODRILL 880 8009516
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 122.44 mm |
| Tail | cylindrical with flat shank |
| Tail diameter | 25 mm |
| Insert Type | ds20 |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 56 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days