PRAMET 804D-25-100-S32 DRILLING BODIES 6758996


Indexable Drill

References
pramet:804D-25-100-S32
rubix:2533967
manufacturer :6758996
ean:3603602943422
brand logo
brand logo
Technical specifications
Drilling diameter25 mm
Apparent length185 mm
TailCylindrical
See all Specifications

Product details : PRAMET 804D-25-100-S32 DRILLING BODIES 6758996


High performance indexable insert drill body for drilling blind and through holes. Also, potentially cross hole, off center and stack drilling, helical interpolation, plunging, drilling on concave or angled surfaces, drilling with interrupted cuts, chamfer drilling and boring.

Strengths

•4xD Usable Tool Depth to Diameter Ratio
1 effective tooth per revolution
Universal shank
Through Tool Coolant
Monoblock design
Possibility of use for eccentric machining
S - Screw clamping through hole

Applications

Blind hole drilling;Through hole drilling;Boring;Drilling across an existing hole;Drilling onto curved surface;Drilling onto inclined surface;Drill exit on inclined surface;Welded joint drilling;Drilling of stacked material;Helical interpolation drilling;Helical interpolation boring;Chamfering (beveling);Blind hole boring;Through hole boring;Boring through cross;Boring up to a shoulder;Interrupted cut

Technical specifications


Attributes
Drilling diameter25 mm
Apparent length185 mm
TailCylindrical
Tail diameter32 mm
Tail length60 mm
Internal coolingYes
Show UNSPSC/ECL@SS
£ 412.46 excl. VAT
/ Each
£ 494.95 incl. VAT
  • Usually arrives within 14 working days