References
Sandvik Coromant:860.1-0620-032A1-SD S2BM
Rubix:319A7608
Manufacturer :8421062
EAN:7323227464305


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0620-032A1-SDS2BM SC DRILLS CORODRILL 8421062
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialsin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5 |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Machining material | nickel-based alloys for high-temperature, high-strength alloys (hrsa) / refractory superalloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 251.00 excl. VAT
/ Each
£ 301.20 incl. VAT
- Usually arrives within 14 working days