References
Sandvik Coromant:860.1-0840-043A1-SD S2BM
Rubix:319A5123
Manufacturer :8421091
EAN:7323227464596


Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 43.53 mm |
Product details : SANDVIK 860.1-0840-043A1-SDS2BM SC DRILLS CORODRILL 8421091
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 43.53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin |
| Ratio of diameter to length of drill hole | 0.193 |
| Angle of helix | 30 ° |
| Sharpening | sd (geometry -sd / chipbreaker) |
| Tail | zyl - cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | refractory superalloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 302.00 excl. VAT
/ Each
£ 362.40 incl. VAT
- Usually arrives within 14 working days