References
Sandvik Coromant:860.1-0470-024A1-SD S2BM
Rubix:320A0472
Manufacturer :8421041
EAN:7323227464091


Technical specifications
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 860.1-0470-024A1-SDS2BM SC DRILLS CORODRILL 8421041
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.193 |
| Angle of helix | 30 ° |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based alloys (hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
- Usually arrives within 14 working days