References
Sandvik Coromant:860.1-1030-053A1-SD S2BM
Rubix:318A9742
Manufacturer :8421119
EAN:7323227464879


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 116.1 mm |
| Length of cut | 53.4 mm |
Product details : SANDVIK 860.1-1030-053A1-SDS2BM SC DRILLS CORODRILL 8421119
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 116.1 mm |
| Length of cut | 53.4 mm |
| Shank type | cylindrical |
| Coating | tialsin (zertivo® 2.0) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5 |
| Sharpening | 140° point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | heat-resistant nickel-based alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 415.00 excl. VAT
/ Each
£ 498.00 incl. VAT
- Usually arrives within 14 working days