Cylindrical hss drill bits - hss - normal series - zirko
Drilling diameter | 6.3 mm |
---|---|
Total length | 101 mm |
Length of cut | 63 mm |
Drilling diameter | 6.3 mm |
---|---|
Total length | 101 mm |
Length of cut | 63 mm |
Din standard | din 338 n |
Coating | zirko |
Angle of helix | 30 ° |
Sharpening | cross-grinding |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 6.3 mm |
Usually arrives within 14 working days