References
Sandvik Coromant:860.1-0530-027A1-SD S2BM
Rubix:320A0487
Manufacturer :8421050
EAN:7323227464183


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0530-027A1-SDS2BM SC DRILLS CORODRILL 8421050
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin |
| Tolerance | h9 (hole) / h6 (shank) |
| Ratio of diameter to length of drill hole | 1/5 (0,2) |
| Angle of helix | 30 ° |
| Tail | cylindrical shank din 6535-ha (diameter 6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based heat-resistant alloys (hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
- Usually arrives within 14 working days