References
Gühring:218 4.200
Rubix:343A4938
Manufacturer :9002180042000
EAN:4031093047067

Product details : GUHRING 00218 004.200 HSS/HSCO COATED DRILLS 9002180042000
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 11.91 excl. VAT
/ Each
£ 14.29 incl. VAT
- Usually arrives within 14 working days
