References
Sandvik Coromant:860.1-0520-016A1-SD S2BM
Rubix:317A3393
Manufacturer :8420851
EAN:7323227462295


Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0520-016A1-SDS2BM SC DRILLS CORODRILL 8420851
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.1827 |
| Sharpening | maximum regrinding 3 |
| Tail | cylindrical shank (din 6535-ha) - metric 6 |
| Internal cooling | yes |
| Machining material | nickel-based superalloys (iso s) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 134.00 excl. VAT
/ Each
£ 160.80 incl. VAT
- Usually arrives within 14 working days