References
Sandvik Coromant:860.1-0310-025A1-GM X1BM
Rubix:319A5226
Manufacturer :7823892
EAN:7323224864764


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25.3 mm |
Product details : SANDVIK 860.1-0310-025A1-GMX1BM SC DRILLS CORODRILL 7823892
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25.3 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1225 |
| Angle of helix | 28.4 ° |
| Tail | ø6 h6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (also hrsa and non-ferrous metals). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days