References
Gühring:219 0.600
Rubix:285A6105
Manufacturer :9002190006000
EAN:4031093047906


Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Length of cut | 15 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 000.600 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Length of cut | 15 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 17.18 excl. VAT
/ Each
£ 20.62 incl. VAT
- Usually arrives within 14 working days