References
Mitsubishi Materials:MS0330-SSA
Rubix:261A6368




Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
Product details : MITSUBCARB MS0330-SSA SOLID CARBIDE DRILLS MS LINE 90012344
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Usually arrives within 14 working days