References
Gühring:209 1.800
Rubix:343A0395
Manufacturer :9002090018000
EAN:4031093032957


Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 001.800 HSS/HSCO COATED DRILLS 9002090018000
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Usually arrives within 14 working days