References
Sandvik Coromant:860.1-1350-110A1-GM X1BM
Rubix:317A9987
Manufacturer :7781880
EAN:7323224678262


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
Product details : SANDVIK 860.1-1350-110A1-GMX1BM SC DRILLS CORODRILL 7781880
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | multilayer pvd coating (x1bm) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 8 × dc |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials (iso p, m, k, h ; also iso n and s) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 802.00 excl. VAT
/ Each
£ 962.40 incl. VAT
- Usually arrives within 14 working days